Motion
P4014M40TL

TB WOODS
P4014M40TL

Synchronous Plus Taper-Lock® Sprocket, 40 mm. Belt Width, 14 mm. Pitch, Bushing 2517, For Belt Type GT3;RPP
Mi Item #01536632
MFR #P4014M40TL
Price$1,529.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P4014M40TL

Synchronous Plus Taper-Lock® Sprocket, 40 mm. Belt Width, 14 mm. Pitch, Bushing 2517, For Belt Type GT3;RPP
Mi Item #01536632
MFR #P4014M40TL

Mfr description
P4014M40TL-2517
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,529.62/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    40 mm
  • Bore Diameter  
    1/2 in to 2-11/16 in
  • Face Width
    2.13 in
  • Flange Outside Diameter  
    6.91 in
  • Pitch Diameter
    7.018 in
  • Weight
    13.30 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Manufacturer Upc Number
    698672126328
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    40
  • Pulley Construction
    Plain
  • UPC_NO
    698672126328
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)