Specifications
Dimensions
- End 1 Size1-1/2 in
- End 2 Size1-1/2 in
Details
- Body Material316 Stainless Steel
- Coupler TypeType E Male Adapter x Hose Shank
- End 1 TypeBoss-Lock Male Adapter
- End 2 TypeHose Shank with Notched Shank
- Fitting ShapeStraight
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
- Seal MaterialNo Seal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)