Motion
TDS4480412

LINK-BELT
TDS4480412

Take-Up Bearing & Frame Assembly - 12.0000 in Travel, 32.5000 in Length, 4.0000 in Width, 10.6250 in Height
Mi Item #01536682
MFR #TDS4480412
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TDS4480412

Take-Up Bearing & Frame Assembly - 12.0000 in Travel, 32.5000 in Length, 4.0000 in Width, 10.6250 in Height
Mi Item #01536682
MFR #TDS4480412

Mfr description
TDS4480412 FRAME TDS448-0412
  • Protected Screw Take-up Frame for TDS3U200 Series Take-up Assembly
  • 12" Travel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    4.0000 in
  • Frame Base Width
    4.0000 in
  • Frame Overall Height  
    10.6250 in
  • Frame Overall Length  
    32.5000 in
  • Overall Height
    10.6250 in
  • Overall Length
    32.5000 in
  • Overall Width
    4.0000 in
  • Travel  
    12.0000 in
  • Weight
    53.07 lbs

Details

  • Bore Type
    Round
  • Country of Origin
    US
  • Expansion Capability
    No
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Frame Type
    Top Angle
  • Housing Material
    Steel
  • Manufacturer Catalog Number
    TDS4480412
  • Manufacturer Upc Number
    662327143114
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Series
    TDS
  • UPC_NO
    662327143114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)