Motion
PowerTwist D/32

FENNER DRIVES
PowerTwist D/32

PowerTwist® V Link Belting - D Section Size, 1-1/4 in Top Width, 25 ft Length
Mi Item #01536713
MFR #PowerTwist D/32
Price$66.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
PowerTwist D/32

PowerTwist® V Link Belting - D Section Size, 1-1/4 in Top Width, 25 ft Length
Mi Item #01536713
MFR #PowerTwist D/32

Mfr description
0405090 POWERTWIST PLUS V-BELT D 25'
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.48/ft

Specifications

Dimensions

  • Belting Length
    25 ft
  • Section Size
    D
  • Top Width
    1-1/4 in

Details

  • Adjustable Link Type
    PowerTwist Plus®
  • Color
    "Red"
  • Material
    Composite Polyester/Polyurethane
  • Operating Temperature Range
    -40°F to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Resistance Features
    Oil Resistant
  • Section
    D
  • Series
    PowerTwist Plus® V
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)