Motion
PowerTwist Round 1/2 in

FENNER DRIVES
PowerTwist Round 1/2 in

V Link Belting - 1/2 in Section, 0.5000 in Top Width, 25 ft Length, Red, Composite Polyester/Polyurethane Material
Mi Item #01536714
MFR #PowerTwist Round 1/2 in
Price$28.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
PowerTwist Round 1/2 in

V Link Belting - 1/2 in Section, 0.5000 in Top Width, 25 ft Length, Red, Composite Polyester/Polyurethane Material
Mi Item #01536714
MFR #PowerTwist Round 1/2 in

Mfr description
04051040 POWERTWIST GRNDRND 1/2" 25'
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.47/ft

Specifications

Dimensions

  • Belting Length
    25 ft
  • Minimum Pulley Diameter
    3 in
  • Outside Diameter
    1/2 in
  • Overall Length
    25.0000 ft
  • Top Width
    0.5000 in

Details

  • Additional Details
    Certifications: RoHS | Reach | Type: Link - Twist Belts
  • Adjustable Link Type
    PowerTwist®
  • Color
    Red
  • Core Type
    Solid
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    1/2 in
  • Series
    Powertwist
  • Standards Met
    RoHS, Reach
  • Trade Number
    POWERTWIST 1/2" Grnd Rnd
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)