Motion
PowerTwist Round 9/16 in

FENNER DRIVES
PowerTwist Round 9/16 in

V Link Belting - 9/16 in Section, 0.5625 in Top Width, 25 ft Length, Red, Composite Polyester/Polyurethane Material
Mi Item #01536717
MFR #PowerTwist Round 9/16 in
Price$24.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
PowerTwist Round 9/16 in

V Link Belting - 9/16 in Section, 0.5625 in Top Width, 25 ft Length, Red, Composite Polyester/Polyurethane Material
Mi Item #01536717
MFR #PowerTwist Round 9/16 in

Mfr description
04051070 POWERTWIST GRNDRND 9/16" 25'
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.27/ft

Specifications

Dimensions

  • Belting Length
    25 ft
  • Minimum Pulley Diameter
    5.5 in
  • Outside Diameter
    9/16 in
  • Overall Length
    25.0000 ft
  • Top Width
    0.5625 in

Details

  • Additional Details
    Certifications: RoHS | Reach | Type: Link - Twist Belts | Cross Section: 9/16 in | Nominal Width: 9/16 in (14 mm)
  • Adjustable Link Type
    PowerTwist®
  • Color
    Red
  • Core Type
    Solid
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    9/16 in
  • Series
    Powertwist
  • Standards Met
    RoHS, Reach
  • Trade Number
    POWERTWIST 9/16" Grnd Rnd
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)