Motion
PowerTwist Round 5/16 in

FENNER DRIVES
PowerTwist Round 5/16 in

V Link Belting - 5/16 in Section, 0.3125 in Top Width, 100 ft Length, Red, Composite Polyester/Polyurethane Material
MI ITEM #01536724
MFR #PowerTwist Round 5/16 in
Price$27.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
PowerTwist Round 5/16 in

V Link Belting - 5/16 in Section, 0.3125 in Top Width, 100 ft Length, Red, Composite Polyester/Polyurethane Material
MI ITEM #01536724
MFR #PowerTwist Round 5/16 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.36/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    3 in
  • Outside Diameter
    5/16 in
  • Overall Length
    100.0000 ft
  • Top Width
    0.3125 in

Details

  • Additional Details
    Certifications: RoHS | Reach | Type: Link - Twist Belts
  • Adjustable Link Type
    PowerTwist®
  • Color
    Red
  • Core Type
    Solid
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Section
    5/16 in
  • Series
    Powertwist
  • Standards Met
    RoHS, Reach
  • Trade Number
    POWERTWIST 5/16" Grnd Rnd

Overview

Mfr description
04081050 POWERTWIST GRNDRND 5/16" 100'
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought