Motion
PowerTwist Round 9/16 in

FENNER DRIVES
PowerTwist Round 9/16 in

Solid Core Round Belt - 9/16 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #01536726
MFR #PowerTwist Round 9/16 in
List Price$34.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
PowerTwist Round 9/16 in

Solid Core Round Belt - 9/16 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #01536726
MFR #PowerTwist Round 9/16 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.14/ft for your price

Overview

Mfr description
04081070 POWERTWIST GRNDRND 9/16" 100'
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration

Specifications

  • Belting Length
    100 ft
  • Material
    Composite Polyester/Polyurethane
  • Core Type
    Solid
  • Color
    Red
  • Operating Temperature Range
    -40°F to +240 °F
  • Minimum Pulley Diameter
    3 in
  • Standards Met
    RoHS
  • Outside Diameter
    9/16 in
  • Max Operating Temperature
    240 °F
  • Min Operating Temperature
    -40 °F
  • Overall Length
    100 ft
  • Product Type
    V-Link Adjustable Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text