Motion
PowerTwist Double-V BB

FENNER DRIVES
PowerTwist Double-V BB

PowerTwist® V Link Belting - BB Section, 5/8 in Top Width, 100 ft Length, "Red", Composite Polyester/Polyurethane Material
Mi Item #01536730
MFR #PowerTwist Double-V BB
Price$27.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
PowerTwist Double-V BB

PowerTwist® V Link Belting - BB Section, 5/8 in Top Width, 100 ft Length, "Red", Composite Polyester/Polyurethane Material
Mi Item #01536730
MFR #PowerTwist Double-V BB

Mfr description
0408250 POWERTWIST BB 100'
  • Longer belt life in the harshest environments
  • Faster, easier installation without tear-downs or adjusting motor bases
  • Reduced noise, longer bearing life due to low belt vibration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.76/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    9.00 in
  • Overall Length
    100.0000 ft
  • Section Size
    BB
  • Top Width
    5/8 in

Details

  • Additional Details
    Certifications: RoHS Reach | Type: Link - Twist Belts
  • Adjustable Link Type
    PowerTwist®
  • Color
    "Red"
  • Material
    Composite Polyester/Polyurethane
  • Max Operating Temperature
    +240 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40°F to +240 °F
  • Product Type
    V-Link Adjustable Belts
  • Resistance Features
    Oil Resistant
  • Section
    BB
  • Series
    PowerTwist® Double-V
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    BB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)