Motion
428
Solid Core Round Belt - 3/8 in OD, 100 ft Overall Length, Solid Core Type
Mi Item #01536738
MFR #428
Price$5.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 3/8 in OD, 100 ft Overall Length, Solid Core Type
Mi Item #01536738
MFR #428

Mfr description
CAN CABLE 63D NATURAL 3/8 4899006
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.10/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    305 mm
  • Outside Diameter  
    3/8 in
  • Overall Length  
    100 ft

Details

  • Band Type
    Belting
  • Color
    Natural
  • Core Type
    Solid
  • Manufacturer Catalog Number
    4899006
  • Material
    Polyurethane
  • Reinforcing Cord Material
    Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)