Motion
4912063
Fractional HP - V Belting - 3L Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #01536743
MFR #4912063
Your Price$2.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractional HP - V Belting - 3L Section, Number of Sections: 1, V Type, 100 ft Length
MI ITEM #01536743
MFR #4912063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.98/ft(List $5.47)

Overview

Mfr description
4912063 CLEAR 85 3L
  • Independently tested and verified to meet FDA standards for direct food contact
  • Solid polyurethane construction
  • 85 Shore A durometer polyurethane belting
  • High elasticity; no take-ups required
  • REACH and RoHS 2002/95/EC Directive compliant

Specifications

  • Belt Profile
    V
  • Belt Category
    Fractional HP - V Belting
  • Section
    3L
  • Additional Details
    3L
  • Number Of Sections
    1
  • Overall Length
    100 ft
  • Reinforcement Type
    Non-Reinforced
  • Construction Type
    V
  • Overall Height
    0.2188 in
  • Resistance Features
    Oil Resistant
  • Material
    Polyurethane
  • Durometer
    85
  • Color
    Clear
  • Groove Angle
    34° ±0.33° 36° ±0.33° 38° ±0.33 °
  • Weight
    6.7 lbs
  • Standards Met
    FDA, RoHS 2002/95/EC
  • Trade Number
    3L
  • Manufacturer Catalog Number
    4912063
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Features & Benefits
    • Independently tested and verified to meet FDA standards for direct food contact • Solid polyurethane construction • 85 Shore A durometer polyurethane belting • High elasticity; no take-ups required • REACH and RoHS 2002/95/EC Directive compliant
  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    1.75 in
  • Product Type
    Endless Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text