Motion
812
Eagle® Fractional HP - V Belting - 3L - T Top Size, Number of Sections 1, 0.5625 in Top Width, 0.2188 in Height, 100 ft Length, Non-Reinforced, T Top, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
Mi Item #01536744
MFR #812
Price$8.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eagle® Fractional HP - V Belting - 3L - T Top Size, Number of Sections 1, 0.5625 in Top Width, 0.2188 in Height, 100 ft Length, Non-Reinforced, T Top, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
Mi Item #01536744
MFR #812

Mfr description
4912064 CLEAR 85 3L T-TOP
  • Independently tested and verified to meet FDA standards for direct food contact
  • Solid polyurethane construction
  • 85 Shore A durometer polyurethane belting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.06/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    2.38 in
  • Overall Height
    0.2188 in
  • Overall Length
    100 ft
  • Section Size
    3L
  • Weight
    17.6 lbs

Details

  • Additional Details
    Eagle Clear 85 Non-Reinforced Vee Belting is constructed of solid polyurethane with an 85 Shore A durometer that provides excellent abrasion resistance, high elasticity, and is also self-tensioning. Packaged in 100' length.
  • Belt Category
    Fractional HP - V Belting
  • Belt Profile
    V
  • Color
    Clear
  • Construction Type
    T Top
  • Durometer
    85
  • Features & Benefits
    • Independently tested and verified to meet FDA standards for direct food contact • Solid polyurethane construction • 85 Shore A durometer polyurethane belting • High elasticity; no take-ups required • REACH and RoHS 2002/95/EC Directive compliant
  • Manufacturer Catalog Number
    4912064
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Reinforcement Type
    Non-Reinforced
  • Resistance Features
    Oil Resistant
  • Section
    A/13
  • Standards Met
    FDA, RoHS 2002/95/EC
  • Trade Number
    3L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)