Motion
4912067
Classical - V Belting - A/13 Section, Number of Sections: 1, Lo-Ridge Top Type, 100 ft Length
Mi Item #01536747
MFR #4912067
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical - V Belting - A/13 Section, Number of Sections: 1, Lo-Ridge Top Type, 100 ft Length
Mi Item #01536747
MFR #4912067

Mfr description
A RIDGE-TOP CLEARGO 85 4912067
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    100 ft
  • Weight
    12.5 lbs

Details

  • Belt Category
    Classical - V Belting
  • Belt Profile
    V-Lo-Ridge-Top
  • Color
    Clear
  • Construction Type
    Lo-Ridge Top
  • Manufacturer Catalog Number
    4912067
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Section
    A/13
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)