Motion
834
Eagle® Classical - V Belting - A - Twin Size, Number of Sections 2, 1.1875 in Top Width, 0.3125 in Height, 100 ft Length, Non-Reinforced, Twin, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
MI ITEM #01536748
MFR #834
Price$13.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eagle® Classical - V Belting - A - Twin Size, Number of Sections 2, 1.1875 in Top Width, 0.3125 in Height, 100 ft Length, Non-Reinforced, Twin, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
MI ITEM #01536748
MFR #834

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.59/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    2.5 in
  • Overall Height
    0.3125 in
  • Overall Length
    100 ft
  • Section Size
    A/13
  • Weight
    17.75 lbs

Details

  • Additional Details
    Twin
  • Belt Category
    Classical - V Belting
  • Belt Profile
    V
  • Color
    Clear
  • Construction Type
    Twin
  • Durometer
    85
  • Manufacturer Catalog Number
    4912068
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    2
  • Product Type
    Endless Belting
  • Reinforcement Type
    Non-Reinforced
  • Resistance Features
    Oil Resistant
  • Section
    A/13
  • Standards Met
    FDA, RoHS 2002/95/EC
  • Trade Number
    A

Overview

Mfr description
4912068 CLEAR 85 A TWIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought