Motion
2531
Eagle Clear 85 Twisted O-Ring - 3/16 in OD, 12-7/8 in Overall Length, Solid Core Type
Mi Item #01536768
MFR #2531
Price$197.55/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eagle Clear 85 Twisted O-Ring - 3/16 in OD, 12-7/8 in Overall Length, Solid Core Type
Mi Item #01536768
MFR #2531

Mfr description
5050006 CLEAR 85 TOR 3/16 X 12-7/8 KIT
  • Twisted O-Rings are an ideal fast fit solution for live roller conveyors
  • Twisted loop construction packaged with metal hooks
  • Plastic hooks also available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.55/bx

Specifications

Dimensions

  • Outside Diameter  
    3/16 in
  • Overall Length  
    12-7/8 in

Details

  • Band Type
    O-Ring
  • Color
    Clear
  • Core Type
    Solid
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)