Motion
2617
Solid Core Round Belt - 5/8 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #01536770
MFR #2617
List Price$54.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 5/8 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #01536770
MFR #2617

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.32/ft for your price

Overview

Mfr description
5218030 HYFEN 85 R 5/8"

Specifications

  • Core Type
    Solid
  • Outside Diameter
  • Band Type
    Belting
  • Overall Length
  • Material
    Polyurethane
  • Minimum Pulley Diameter
    175 mm
  • Color
    Blue-Green
  • Reinforcing Cord Material
    Polyester
  • Standards Met
    FDA
  • Manufacturer Catalog Number
    5218030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text