Motion
10546
Eagle® Classical - V Belting - A Size, Number of Sections 1, 0.5000 in Top Width, 0.5100 in Height, 100 ft Length, Reinforced, Co-Extruded Flat, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
MI ITEM #01536773
MFR #10546
Your Price$18.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eagle® Classical - V Belting - A Size, Number of Sections 1, 0.5000 in Top Width, 0.5100 in Height, 100 ft Length, Reinforced, Co-Extruded Flat, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
MI ITEM #01536773
MFR #10546

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.82/ft(List $34.61)

Overview

Mfr description
5260520 HYFEN 85 CXF A

Specifications

  • Belt Profile
    V
  • Section Size
    A
  • Belt Category
    Classical - V Belting
  • Section
    A/13
  • Number Of Sections
    1
  • Overall Length
    100 ft
  • Reinforcement Type
    Reinforced
  • Construction Type
    Co-Extruded Flat
  • Overall Height
    0.5100 in
  • Resistance Features
    Oil Resistant
  • Material
    Polyurethane
  • Durometer
    85
  • Color
    Blue, Green, Orange
  • Weight
    21.5 lbs
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    A
  • Manufacturer Catalog Number
    5260520
  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    4.53 in
  • Product Type
    Endless Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text