Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical - V Belting - C/22 Section, Number of Sections: 1, Co-Extruded Ribbed Type, 100 ft Length
MI ITEM #01536778
MFR #5260545

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
5260545 HYFEN 85 CXR C

Specifications

  • Belt Profile
    V
  • Belt Category
    Classical - V Belting
  • Section
    C/22
  • Number Of Sections
    1
  • Overall Length
    100 ft
  • Reinforcement Type
    Reinforced
  • Construction Type
    Co-Extruded Ribbed
  • Overall Height
    0.6300 in
  • Resistance Features
    Oil Resistant
  • Material
    Polyurethane
  • Durometer
    85
  • Color
    Blue, Green, Orange
  • Trade Number
    C
  • Manufacturer Catalog Number
    5260545
  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    7.70 in
  • Product Type
    V-Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought