Motion
10547
Eagle® Classical - V Belting - D Size, Number of Sections 1, 1.2500 in Top Width, 0.7500 in Height, 100 ft Length, Reinforced, Co-Extruded Flat, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
Mi Item #01536779
MFR #10547
Price$94.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eagle® Classical - V Belting - D Size, Number of Sections 1, 1.2500 in Top Width, 0.7500 in Height, 100 ft Length, Reinforced, Co-Extruded Flat, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
Mi Item #01536779
MFR #10547

Mfr description
5260550 HYFEN 85 CXF D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.39/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    10.88 in
  • Overall Height
    0.7500 in
  • Overall Length
    100 ft
  • Section Size
    D
  • Weight
    14.2 lbs

Details

  • Belt Category
    Classical - V Belting
  • Belt Profile
    V
  • Color
    Blue, Green, Orange
  • Construction Type
    Co-Extruded Flat
  • Durometer
    85
  • Manufacturer Catalog Number
    5260550
  • Material
    Polyurethane
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Reinforcement Type
    Reinforced
  • Resistance Features
    Oil Resistant
  • Section
    D
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)