Motion
2703
Eagle® Classical - V Belting - B - Ridge Top Size, Number of Sections 1, 0.6563 in Top Width, 0.6875 in Height, 100 ft Length, Reinforced, Ridge Top, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
Mi Item #01536782
MFR #2703
Price$22.78/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eagle® Classical - V Belting - B - Ridge Top Size, Number of Sections 1, 0.6563 in Top Width, 0.6875 in Height, 100 ft Length, Reinforced, Ridge Top, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
Mi Item #01536782
MFR #2703

Mfr description
5299009 HYFEN 85 B RIDGE-TOP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.78/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    7.56 in
  • Overall Height
    0.6875 in
  • Overall Length
    100 ft
  • Section Size
    B - Ridge Top
  • Weight
    10.65 lbs

Details

  • Belt Category
    Classical - V Belting
  • Belt Profile
    V
  • Color
    Blue, Green
  • Construction Type
    Ridge Top
  • Durometer
    85
  • Manufacturer Catalog Number
    5299009
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Reinforcement Type
    Reinforced
  • Resistance Features
    Oil Resistant
  • Section
    B/17
  • Standards Met
    FDA, RoHS 2002/95/EC
  • Trade Number
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)