Motion
2709
Eagle® Fractional HP - V Belting - 3L - Twin Size, Number of Sections 2, 0.9375 in Top Width, 0.2656 in Height, 100 ft Length, Non-Reinforced, Twin, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
Mi Item #01536783
MFR #2709
Price$17.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eagle® Fractional HP - V Belting - 3L - Twin Size, Number of Sections 2, 0.9375 in Top Width, 0.2656 in Height, 100 ft Length, Non-Reinforced, Twin, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
Mi Item #01536783
MFR #2709

Mfr description
5299010 HYFEN 85 R 3L TWIN
  • 85 Shore A durometer polyurethane belting
  • High strength, low-stretch
  • REACH and RoHS 2002/95/EC Directive Compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.82/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    2.92 in
  • Overall Height
    0.2656 in
  • Overall Length
    100 ft
  • Section Size
    3L - Twin
  • Weight
    11.00 lbs

Details

  • Additional Details
    agle Hyfen 85 Reinforced Belting is the ideal high-strength, low-stretch choice with an 85 Shore A durometer and a polyester reinforcing tensile member. Packaged in 100' lengths.
  • Belt Category
    Fractional HP - V Belting
  • Belt Profile
    V
  • Color
    Blue, Green
  • Construction Type
    Twin
  • Durometer
    85
  • Features & Benefits
    • 85 Shore A durometer polyurethane belting • High strength, low-stretch • REACH and RoHS 2002/95/EC Directive Compliant • Independently tested and verified to meet FDA standards for direct food contact
  • Manufacturer Catalog Number
    5299010
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    2
  • Product Type
    Endless Belting
  • Reinforcement Type
    Non-Reinforced
  • Resistance Features
    Oil Resistant
  • Section
    3L-Twin
  • Standards Met
    FDA, RoHS 2002/95/EC
  • Trade Number
    3L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)