Motion
660
Keyless Bushing - Trantorque Mini Series, 7 mm ID, 19 mm OD, 22 mm LTB
Mi Item #01536784
MFR #660
Price$101.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque Mini Series, 7 mm ID, 19 mm OD, 22 mm LTB
Mi Item #01536784
MFR #660

Mfr description
6202670 7 MM MINI TRANTORQUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.82/each

Specifications

Dimensions

  • Bore Diameter
    7 mm
  • Length Through Bore  
    22 mm
  • Outside Diameter  
    19 mm
  • Overall Length
    22 mm
  • Weight
    0.03 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345002622
  • Material
    Steel
  • Series
    Trantorque Mini
  • UPC_NO
    662345002622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)