Motion
672
Keyless Bushing - Trantorque GT Series, 17 mm ID, 38 mm OD, 38.1 mm LTB
MI ITEM #01536786
MFR #672
Price$179.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 17 mm ID, 38 mm OD, 38.1 mm LTB
MI ITEM #01536786
MFR #672

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$179.25/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Length Through Bore  
    38.1 mm
  • Outside Diameter  
    38 mm
  • Overall Length
    38.1 mm
  • Weight
    0.50 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345001618
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345001618

Overview

Mfr description
6202804 17 MM STD TRANTORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text