1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
CS3502
#35 17mm bore Chain Sprocket 19 teeth PowerMax Sprocket
Mi Item #
01536820
MFR #
CS3502
Price
$25.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
FENNER DRIVES CS3502
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
CS3502
#35 17mm bore Chain Sprocket 19 teeth PowerMax Sprocket
Mi Item #
01536820
MFR #
CS3502
Mfr description
CS3502 IDLER SPROCKET
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$25
.70
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.6718 in
Outside Diameter
2.4800 in
Pitch
2.2813 in
Weight
0.175 lbs
Details
Number Of Teeth
19
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items