Motion
GB1005-5G120.00

FENNER DRIVES
GB1005-5G120.00

Round Belt Guide - 5/8 in Belt Width, 120 in Length, 1.1 in Width, 0.94 in Height
Mi Item #01536826
MFR #GB1005-5G120.00
Price$386.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
GB1005-5G120.00

Round Belt Guide - 5/8 in Belt Width, 120 in Length, 1.1 in Width, 0.94 in Height
Mi Item #01536826
MFR #GB1005-5G120.00

Mfr description
GB1005-5G120.00 5/8 ROUND BELT GUI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.06/each

Specifications

Dimensions

  • Compatible Belt Diameter
    5/8 in
  • Compatible Belt Width
    5/8 in
  • Overall Height
    0.94 in
  • Overall Length
    120 in
  • Overall Width
    1.1 in
  • Weight
    2.50 lbs

Details

  • Guide Material
    UHMWPE
  • Guide Type
    Round Belt Guide
  • Includes
    Wear Strip
  • Material
    Galvanized
  • UPC_NO
    662345007788
  • Wear Strip Material
    Galvanized Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)