Motion
GB1006-3G120.00

FENNER DRIVES
GB1006-3G120.00

Round Belt Guide - 3/16 in Belt Width, 120 in Length, 0.79 in Width, 0.8 in Height
Mi Item #01536827
MFR #GB1006-3G120.00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
GB1006-3G120.00

Round Belt Guide - 3/16 in Belt Width, 120 in Length, 0.79 in Width, 0.8 in Height
Mi Item #01536827
MFR #GB1006-3G120.00

Mfr description
GB1006-3G120.00 3/16 ROUND BELT GU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Belt Diameter
    3/16 in
  • Compatible Belt Width
    3/16 in
  • Overall Height
    0.8 in
  • Overall Length
    120 in
  • Overall Width
    0.79 in
  • Weight
    1.50 lbs

Details

  • Guide Material
    UHMWPE
  • Guide Type
    Round Belt Guide
  • Includes
    Wear Strip
  • Material
    Galvanized
  • UPC_NO
    662345007726
  • Wear Strip Material
    Galvanized Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)