Motion
GB1007-5G120.00

FENNER DRIVES
GB1007-5G120.00

Round Belt Guide - 3/4 in Belt Width, 120 in Length, 1.1 in Width, 1.26 in Height
MI ITEM #01536828
MFR #GB1007-5G120.00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
GB1007-5G120.00

Round Belt Guide - 3/4 in Belt Width, 120 in Length, 1.1 in Width, 1.26 in Height
MI ITEM #01536828
MFR #GB1007-5G120.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GB1007-5G120.00 3/4 ROUND BELT GUI

Specifications

  • Guide Type
    Round Belt Guide
  • Guide Material
    UHMWPE
  • Wear Strip Material
    Galvanized Steel
  • Overall Length
    120 in
  • Overall Width
    1.1 in
  • Overall Height
    1.26 in
  • UPC_NO
    662345007795
  • Compatible Belt Diameter
    3/4 in
  • Compatible Belt Width
    3/4 in
  • Includes
    Wear Strip
  • Material
    Galvanized
  • Weight
    3.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text