Motion
GB2000-3G120.00

FENNER DRIVES
GB2000-3G120.00

V-Belt Guide - 3L Belt Section, 120 in Length, 0.79 in Width, 0.59 in Height
MI ITEM #01536829
MFR #GB2000-3G120.00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
GB2000-3G120.00

V-Belt Guide - 3L Belt Section, 120 in Length, 0.79 in Width, 0.59 in Height
MI ITEM #01536829
MFR #GB2000-3G120.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GB2000-3G120.00 0/3L VEE BELT GUIDE

Specifications

  • Guide Type
    V-Belt Guide
  • Guide Material
    UHMWPE
  • Compatible V Belt Section Size
    3L
  • Wear Strip Material
    Galvanized Steel
  • Overall Length
    120 in
  • Overall Width
    0.79 in
  • Overall Height
    0.59 in
  • UPC_NO
    662345007887
  • Includes
    Wear Strip
  • Material
    Galvanized
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text