Motion
GB2003-5G120.00

FENNER DRIVES
GB2003-5G120.00

V-Belt Guide - C Belt Section, 120 in Length, 1.1 in Width, 0.71 in Height
MI ITEM #01536830
MFR #GB2003-5G120.00
Price$294.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
GB2003-5G120.00

V-Belt Guide - C Belt Section, 120 in Length, 1.1 in Width, 0.71 in Height
MI ITEM #01536830
MFR #GB2003-5G120.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$294.16/each

Specifications

Dimensions

  • Compatible V Belt Section Size
    C
  • Overall Height
    0.71 in
  • Overall Length
    120 in
  • Overall Width
    1.1 in
  • Weight
    2.50 lbs

Details

  • Guide Material
    UHMWPE
  • Guide Type
    V-Belt Guide
  • Includes
    Wear Strip
  • Material
    Galvanized
  • UPC_NO
    662345007917
  • Wear Strip Material
    Galvanized Steel

Overview

Mfr description
GB2003-5G120.00 C VEE BELT GUIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought