Motion
GB3001-5G120.00

FENNER DRIVES
GB3001-5G120.00

Flat Belt Guide - 1 in Belt Width, 120 in Length, 1.34 in Width, 0.95 in Height
MI ITEM #01536832
MFR #GB3001-5G120.00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
GB3001-5G120.00

Flat Belt Guide - 1 in Belt Width, 120 in Length, 1.34 in Width, 0.95 in Height
MI ITEM #01536832
MFR #GB3001-5G120.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Belt Diameter
    1 in
  • Compatible Belt Width
    1 in
  • Overall Height
    0.95 in
  • Overall Length
    120 in
  • Overall Width
    1.34 in
  • Weight
    2.50 lbs

Details

  • Guide Material
    UHMWPE
  • Guide Type
    Flat Belt Guide
  • Includes
    Wear Strip
  • Wear Strip Material
    Galvanized Steel

Overview

Mfr description
GB3001-5G120.00 1 FLAT BELT GUIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought