Motion
GC1035-3G120.00

FENNER DRIVES
GC1035-3G120.00

Chain Guide - For Size: 35, 120 in Length, 0.79 in Width, 0.8 in Height
MI ITEM #01536834
MFR #GC1035-3G120.00
Price$230.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
GC1035-3G120.00

Chain Guide - For Size: 35, 120 in Length, 0.79 in Width, 0.8 in Height
MI ITEM #01536834
MFR #GC1035-3G120.00

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$230.98/each

Specifications

Dimensions

  • Overall Height
    0.8 in
  • Overall Length
    120 in
  • Overall Width
    0.79 in
  • Weight
    1.50 lbs

Details

  • For Chain Number
    35
  • Guide Material
    UHMWPE
  • Guide Type
    Chain Guide
  • Includes
    Wear Strip
  • Material
    Galvanized
  • UPC_NO
    662345008075
  • Wear Strip Material
    Galvanized Steel

Overview

Mfr description
GC1035-3G120.00 #35-1 10' CHAIN GUIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought