Motion
GC1080-5G120.00

FENNER DRIVES
GC1080-5G120.00

Chain Guide - For Size: 80, 120 in Length, 1.34 in Width, 0.95 in Height
Mi Item #01536835
MFR #GC1080-5G120.00
Price$329.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
GC1080-5G120.00

Chain Guide - For Size: 80, 120 in Length, 1.34 in Width, 0.95 in Height
Mi Item #01536835
MFR #GC1080-5G120.00

Mfr description
GC1080-5G120.00 #80-1 10' CHAIN GUIDE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$329.93/each

Specifications

Dimensions

  • Overall Height
    0.95 in
  • Overall Length
    120 in
  • Overall Width
    1.34 in
  • Weight
    2.50 lbs

Details

  • For Chain Number
    80
  • Guide Material
    UHMWPE
  • Guide Type
    Chain Guide
  • Includes
    Wear Strip
  • Material
    Galvanized
  • UPC_NO
    662345008112
  • Wear Strip Material
    Galvanized Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)