Motion
GC2025-3G120.00

FENNER DRIVES
GC2025-3G120.00

Double Strand Chain Guide - For Size: 25, 120 in Length, 0.79 in Width, 0.65 in Height
MI ITEM #01536838
MFR #GC2025-3G120.00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
GC2025-3G120.00

Double Strand Chain Guide - For Size: 25, 120 in Length, 0.79 in Width, 0.65 in Height
MI ITEM #01536838
MFR #GC2025-3G120.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GC2025-3G120.00 #25-2 10' CHAIN GUIDE

Specifications

  • Guide Type
    Double Strand Chain Guide
  • For Chain Number
    25
  • Guide Material
    UHMWPE
  • Wear Strip Material
    Galvanized Steel
  • Overall Length
    120 in
  • Overall Width
    0.79 in
  • Overall Height
    0.65 in
  • UPC_NO
    662345008228
  • Includes
    Wear Strip
  • Material
    Galvanized
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text