Motion
GC3550-5G120.00

FENNER DRIVES
GC3550-5G120.00

Chain Guide - For Size: 50, 120 in Length, 1.1 in Width, 0.96 in Height
MI ITEM #01536848
MFR #GC3550-5G120.00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
GC3550-5G120.00

Chain Guide - For Size: 50, 120 in Length, 1.1 in Width, 0.96 in Height
MI ITEM #01536848
MFR #GC3550-5G120.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    0.96 in
  • Overall Length
    120 in
  • Overall Width
    1.1 in
  • Weight
    2.50 lbs

Details

  • For Chain Number
    50
  • Guide Material
    UHMWPE
  • Guide Type
    Chain Guide
  • Includes
    Wear Strip
  • Material
    Galvanized
  • UPC_NO
    662345008396
  • Wear Strip Material
    Galvanized Steel

Overview

Mfr description
GC3550-5G120.00 #50-1 10' CHAIN GUIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought