Motion
GC3560-5G120.00

FENNER DRIVES
GC3560-5G120.00

Chain Guide - For Size: 60, 120 in Length, 1.1 in Width, 0.96 in Height
MI ITEM #01536849
MFR #GC3560-5G120.00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
GC3560-5G120.00

Chain Guide - For Size: 60, 120 in Length, 1.1 in Width, 0.96 in Height
MI ITEM #01536849
MFR #GC3560-5G120.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GC3560-5G120.00 #60-1 10' CHAIN GUIDE

Specifications

  • Guide Type
    Chain Guide
  • For Chain Number
    60
  • Guide Material
    UHMWPE
  • Wear Strip Material
    Galvanized Steel
  • Overall Length
    120 in
  • Overall Width
    1.1 in
  • Overall Height
    0.96 in
  • UPC_NO
    662345008402
  • Includes
    Wear Strip
  • Material
    Galvanized
  • Weight
    3.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text