Overview
Mfr description
GC3580-9G120.00 #25-1 10' CHAIN GUIDE
Specifications
- Guide TypeChain Guide
- For Chain Number80
- Guide MaterialUHMWPE
- Wear Strip MaterialGalvanized Steel
- Overall Length120 in
- Overall Width1-1/2 in
- Overall Height1.16 in
- UPC_NO662345008419
- IncludesWear Strip
- MaterialGalvanized
- Weight3.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data