Specifications
Dimensions
- Overall Height1.01 in
- Overall Length120 in
- Overall Width0.79 in
- Weight1.00 lbs
Details
- For Chain Number35
- Guide MaterialUHMWPE
- Guide TypeChain Guide
- IncludesWear Strip
- MaterialGalvanized
- UPC_NO662345008495
- Wear Strip MaterialGalvanized Steel
Overview
Mfr description
GC3635-3G120.00 #35-1 10' CHAIN GUIDE