Specifications
Dimensions
- Weight3 lbs
Details
- Accessory TypeConveyor Guides, Rails
- ColorBlack
- MaterialAluminum
- Product TypeSpeed Reducer Mounting Brackets & Flanges
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)