Motion
GR1101-3G120.00

FENNER DRIVES
GR1101-3G120.00

Flat GuideRail White w/Channel Trackstar UHMW Guide
Mi Item #01536866
MFR #GR1101-3G120.00
Price$179.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
GR1101-3G120.00

Flat GuideRail White w/Channel Trackstar UHMW Guide
Mi Item #01536866
MFR #GR1101-3G120.00

Mfr description
GR1101-3G120.00 FLAT/WHITE W/ GALV CH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$179.84/each

Specifications

Dimensions

  • Weight
    3 lbs

Details

  • Accessory Type
    Conveyor Guides, Rails
  • Color
    White
  • Material
    Galvanized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)