Motion
SSUPB16-XS

THOMSON (ALTRA)
SSUPB16-XS

Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Closed, 1.000 in Shaft Diameter, 3.250 in Outside Diameter, 3.250 in Overall Length
MI ITEM #01536920
MFR #SSUPB16-XS
Your Price$515.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPB16-XS

Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Closed, 1.000 in Shaft Diameter, 3.250 in Outside Diameter, 3.250 in Overall Length
MI ITEM #01536920
MFR #SSUPB16-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$515.72/each(List $593.07)

Overview

Mfr description
SSUPB16XS PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.000 in
  • Outside Diameter
    3.250 in
  • Overall Width
    2.810 in
  • Overall Height
    2.190 in
  • Overall Length
    3.250 in
  • Bearing Material
    Aluminum
  • Center Shaft Height
    1.187 in
  • Clearance Alignment Type
    Self-Aligning
  • Finish Coating
    Black Oxide
  • Dynamic Load Capacity
    1900 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Smart SSUPB
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text