Motion
602208
Mi Item #01536954
MFR #602208
Price$136.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01536954
MFR #602208

Mfr description
602208 LUBRICATOR 1/2 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.58/each

Specifications

Dimensions

  • Overall Length
    9.07 in
  • Overall Width
    3.15 in

Details

  • Body Material
    Aluminum
  • Bowl Material
    Aluminum
  • Max Operating Temperature
    +175 °F
  • Min Operating Temperature
    0 °F
  • Recommended Lubricants
    Misting Type Oil
  • UPC_NO
    095992100074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)