Motion
PCFE 1 3/4

MCGILL
PCFE 1 3/4

Flat Cam Follower - TRAKROL Track Roller (PCF) Series, 1.7500 in Roller Dia, 1.1875 in Roller Width, 0.7500 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #01536965
MFR #PCFE 1 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
PCFE 1 3/4

Flat Cam Follower - TRAKROL Track Roller (PCF) Series, 1.7500 in Roller Dia, 1.1875 in Roller Width, 0.7500 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #01536965
MFR #PCFE 1 3/4

Mfr description
PCFE 1 3/4 IDLER ROLLER
  • Stud type cam follower Cylindrical outside diameter Ball bearing insert Hex hole on thread face Eccentric configuration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.1875 in
  • Stud Diameter  
    0.7500 in
  • Thread Size
    3/4-16
  • Weight
    0.93 lbs

Details

  • Bearing Element
    Ball
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    PCFE 1 3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166111359
  • Max Rpm
    2200 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2520 lbf
  • Radial Static Load Capacity
    1370 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    TRAKROL Track Roller (PCF)
  • Stud Type
    Standard
  • UPC_NO
    726166111359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)