Motion
PCFE 2 1/4

MCGILL
PCFE 2 1/4

Flat Cam Follower - TRAKROL Track Roller (PCF) Series, 2.2500 in Roller Dia, 1.6875 in Roller Width, 0.7500 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #01536967
MFR #PCFE 2 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
PCFE 2 1/4

Flat Cam Follower - TRAKROL Track Roller (PCF) Series, 2.2500 in Roller Dia, 1.6875 in Roller Width, 0.7500 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #01536967
MFR #PCFE 2 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PCFE 2 1/4 IDLER ROLLER
  • Stud type cam follower Cylindrical outside diameter Ball bearing insert Hex hole on thread face Eccentric configuration

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Hex Hole
  • Thread Size
    7/8-14
  • Radial Dynamic Load Capacity
    3490 lbf
  • Radial Static Load Capacity
    2000 lbf
  • Max Rpm
    1300 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    None
  • Series
    TRAKROL Track Roller (PCF)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    PCFE 2 1/4
  • Manufacturer Upc Number
    726166111465
  • UPC_NO
    726166111465
  • Weight
    2.03 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text