Motion
PCFE 2 3/4

MCGILL
PCFE 2 3/4

Flat Cam Follower - TRAKROL Track Roller (PCF) Series, 2.7500 in Roller Dia, 1.6875 in Roller Width, 1.0000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #01536969
MFR #PCFE 2 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
PCFE 2 3/4

Flat Cam Follower - TRAKROL Track Roller (PCF) Series, 2.7500 in Roller Dia, 1.6875 in Roller Width, 1.0000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #01536969
MFR #PCFE 2 3/4

Mfr description
PCFE 2 3/4 IDLER ROLLER
  • Stud type cam follower Cylindrical outside diameter Ball bearing insert Hex hole on thread face Eccentric configuration
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    2.7500 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    1.0000 in
  • Thread Size
    1-14
  • Weight
    2.97 lbs

Details

  • Bearing Element
    Ball
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    PCFE 2 3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166111502
  • Max Rpm
    1050 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    5120 lbf
  • Radial Static Load Capacity
    3120 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    TRAKROL Track Roller (PCF)
  • UPC_NO
    726166111502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)