Motion
PCFE 3

MCGILL
PCFE 3

Flat Cam Follower - TRAKROL Track Roller (PCF) Series, 3.0000 in Roller Dia, 2.0000 in Roller Width, 1.2500 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #01536970
MFR #PCFE 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
PCFE 3

Flat Cam Follower - TRAKROL Track Roller (PCF) Series, 3.0000 in Roller Dia, 2.0000 in Roller Width, 1.2500 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #01536970
MFR #PCFE 3

Mfr description
PCFE 3 IDLER ROLLER
  • Stud type cam follower Cylindrical outside diameter Tapered bearing insert Hex hole on thread face Eccentric configuration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    3.0000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.2500 in
  • Thread Size
    1-1/4-12
  • Weight
    4.4 lbs

Details

  • Bearing Element
    Tapered Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    PCFE 3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166111571
  • Max Rpm
    950 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    TRAKROL Track Roller (PCF)
  • UPC_NO
    726166111571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)