Motion
FCFE 1 3/4

MCGILL
FCFE 1 3/4

Single Flanged - 1.7500 in Roller Dia., 1.1875 in Roller Width, 2.4375 in Flange Dia., 0.3438 in Flange Thickness, Single Flanged, Sealed
MI ITEM #01536975
MFR #FCFE 1 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
FCFE 1 3/4

Single Flanged - 1.7500 in Roller Dia., 1.1875 in Roller Width, 2.4375 in Flange Dia., 0.3438 in Flange Thickness, Single Flanged, Sealed
MI ITEM #01536975
MFR #FCFE 1 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter  
    2.4375 in
  • Flange Thickness  
    0.3438 in
  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.1875 in
  • Thread Size  
    3/4-16
  • Weight
    1.04 lbs

Details

  • Bearing Element
    Ball
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    None
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FCFE 1 3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166111342
  • Max Rpm
    2200 rpm
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    2520 lbf
  • Radial Static Load Capacity
    1370 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    TRAKROL Track Roller (FCF)
  • Stud Type
    Standard with Eccentric Bushing
  • UPC_NO
    726166111342

Overview

Mfr description
FCFE 1 3/4 IDLER ROLLER
  • Stud type cam follower Flanged outside diameter Ball bearing insert Hex hole on thread face Eccentric configuration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text