Motion
FCFE 2 1/4

MCGILL
FCFE 2 1/4

Single Flanged - 2.2500 in Roller Dia., 1.6875 in Roller Width, 2.9375 in Flange Dia., 0.5938 in Flange Thickness, Single Flanged, Sealed
MI ITEM #01536977
MFR #FCFE 2 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
FCFE 2 1/4

Single Flanged - 2.2500 in Roller Dia., 1.6875 in Roller Width, 2.9375 in Flange Dia., 0.5938 in Flange Thickness, Single Flanged, Sealed
MI ITEM #01536977
MFR #FCFE 2 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FCFE 2 1/4 IDLER ROLLER
  • Stud type cam follower Flanged outside diameter Ball bearing insert Hex hole on thread face Eccentric configuration

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Bearing Steel
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Thread Size
  • Closure Type
    Sealed
  • Stud Type
    Standard with Eccentric Bushing
  • Max Rpm
    1300 rpm
  • Radial Dynamic Load Capacity
    3490 lbf
  • Radial Static Load Capacity
    2000 lbf
  • Lubrication Hole Location
    None
  • Finish Coating
    Black Oxide Finish
  • Series
    TRAKROL Track Roller (FCF)
  • Manufacturer Catalog Number
    FCFE 2 1/4
  • CAD Drawing
  • Manufacturer Upc Number
    726166111458
  • UPC_NO
    726166111458
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    2.44 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text