Motion
2304500000

MCGILL
2304500000

Flanged Cam Follower - 3.0000 in Roller Dia., 2.0000 in Roller Width, 3.9375 in Flange Dia., 0.5938 in Flange Thickness, Single Flanged
Mi Item #01536980
MFR #2304500000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2304500000

Flanged Cam Follower - 3.0000 in Roller Dia., 2.0000 in Roller Width, 3.9375 in Flange Dia., 0.5938 in Flange Thickness, Single Flanged
Mi Item #01536980
MFR #2304500000

Mfr description
FCFE 3 IDLER ROLLER
  • Stud type cam follower Flanged outside diameter Tapered bearing insert Hex hole on thread face Eccentric configuration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter  
    3.9375 in
  • Flange Thickness  
    0.5938 in
  • Roller Diameter  
    3 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.2500 in
  • Thread Size  
    1 1/4-12
  • Weight
    5.37 lbs

Details

  • Bearing Element
    Tapered Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    FCFE 3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166111564
  • Max Rpm
    950 rpm
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Single Flanged
  • Series
    TRAKROL Track Roller (FCF)
  • Stud Type
    Standard with Eccentric Bushing
  • UPC_NO
    726166111564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)