Motion
FCFE 3 1/2

MCGILL
FCFE 3 1/2

Single Flanged - 3.5000 in Roller Dia., 2.0000 in Roller Width, 4.4375 in Flange Dia., 0.5938 in Flange Thickness, Single Flanged, Sealed
Mi Item #01536982
MFR #FCFE 3 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
FCFE 3 1/2

Single Flanged - 3.5000 in Roller Dia., 2.0000 in Roller Width, 4.4375 in Flange Dia., 0.5938 in Flange Thickness, Single Flanged, Sealed
Mi Item #01536982
MFR #FCFE 3 1/2

Mfr description
FCFE 3 1/2 IDLER ROLLER
  • Stud type cam follower Flanged outside diameter Tapered bearing insert Hex hole on thread face Eccentric configuration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter  
    4.4375 in
  • Flange Thickness  
    0.5938 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0000 in
  • Thread Size  
    1-1/4-12
  • Weight
    6.81 lbs

Details

  • Bearing Element
    Tapered Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    None
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FCFE 3 1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166111649
  • Max Rpm
    820 rpm
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Series
    TRAKROL Track Roller (FCF)
  • Stud Type
    Standard with Eccentric Bushing
  • UPC_NO
    726166111649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)