Motion
VCFE 3 1/2

MCGILL
VCFE 3 1/2

V-Grooved Track Roller - 3.5000 in Roller Dia., 1.6875 in Roller Width, 2.2500 in Point Dia., Sealed
Mi Item #01536986
MFR #VCFE 3 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
VCFE 3 1/2

V-Grooved Track Roller - 3.5000 in Roller Dia., 1.6875 in Roller Width, 2.2500 in Point Dia., Sealed
Mi Item #01536986
MFR #VCFE 3 1/2

Mfr description
VCFE 3 1/2 IDLER ROLLER
  • Stud type cam follower V-grooved outside diameter Tapered bearing insert Hex hole on thread face Eccentric configuration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Clamping Force
    750
  • Eccentricity
    0.03
  • Groove Angle
    90 °
  • Point Diameter  
    2.2500 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.6875 in
  • Socket Size
    0.375
  • Thread Size  
    7/8-14
  • Weight
    3.47 lbs
  • Width To Groove Center
    .8750 in

Details

  • Bearing Element
    Ball
  • CAD Drawing
  • Closure Type
    Sealed
  • Dynamic Thrust Load Rating
    1830
  • Finish Coating
    Black Oxide
  • Lubrication Hole Location
    None
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VCFE 3 1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166111519
  • Material
    Bearing Steel, Black Oxide Finish
  • Max Rpm
    1300 rpm
  • Product Type
    V-Groove Cam Followers
  • Radial Dynamic Load Capacity
    3490 lbf
  • Radial Static Load Capacity
    2000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    V-Grooved
  • Seal
    Sealed
  • Series
    TRAKROL Track Roller (VCFE)
  • Stud Type
    Standard with Eccentric Bushing
  • UPC_NO
    726166111519
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)